Zoro Homepage

Lug Compression Connector, 1 AWG Max, Standard Barrel, Copper, Green

  • Mfr # LCA1-14-E

  • Zoro # G0771449


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Cable Size
1 AWG
Connector Type
Standard Barrel
Width
0.7"
Material
Copper
Length
1.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1-14-E
Zoro #
G0771449
UPC #
7498390019
Country of Origin
Mexico

Dimensions

Cable Size
1 AWG
Width
0.7"
Length
1.79"
Overall Length
1.79 in
Barrel Length (mm)
22.4
Outer Diameter (In.)
0.47
Overall Length (In.)
1.79
Outer Diameter (mm)
11.93
Barrel Length (In.)
0.88
Overall Length (mm)
45.5
Tongue Width (In.)
0.7
Copper Code Conductor Size (AWG)
1
Tongue Thickness (mm)
2.8
Inside Diameter (mm)
9.14
Stud Hole Size (mm)
6.4
Wire Strip Length (In.)
15/16
Inside Diameter (In.)
0.36
Tongue Width (mm)
17.8
Wire Strip Length (mm)
23.6
Tongue Thickness (In.)
0.11
Stud Hole Size (In.)
44930
For Wire Size
1 AWG
Barrel Size
Standard
Tongue Width
0.70 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Green
Item
Lug Compression Connector
Die Code
11
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Angled Connector, Corrosion Resistant
Tongue Angle
Straight
T & B Die Index Number
11
Maximum Voltage (kV)
35
Base Material
Copper
Lug Type
1 Stud Hole Lug
Burndy Die Index Number
11
Tongue Type
Standard
Panduit Die Index Number
P37
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
UL Temperature Rating (°C)
90
Product Material
Copper
Connector Details
1 x Terminal
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.1 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.