Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCBX1-56-X
Zoro #
G0775159
UPC #
007498343671
Country of Origin
Mexico
Dimensions
Cable Size
1 AWG
Width
0.76"
Length
2-1/2"
Details
Connector Type
Long Barrel
Material
Tin-Plated Copper
Color Code
Green
Item
Lug Compression Connector
Description
Lug Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.