Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCAS2-14-Q
Zoro #
G0773250
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
2 AWG
Width
0.6"
Length
1.46"
Details
Connector Type
Short Barrel
Material
Tin-Plated Copper
Color Code
Brown
Item
Lug Compression Connector
Connection Type
1 x Terminal
Connection Material
Tin
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.