Zoro Homepage

One-Hole Compression Lug, 2 AWG Max, 1 to 2 in Stud, Long Barrel, Copper, Brown

  • Mfr # LCB2-12-Q

  • Zoro # G0774547


product price: $8.29
/ea

Key Features

Cable Size
2 AWG
Connector Type
Long Barrel
Width
3/4"
Material
Copper
Length
2.58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB2-12-Q
Zoro #
G0774547
UPC #
7498312655
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
3/4"
Length
2.58"
Overall Length
2.58 in
Copper Code Conductor Size (AWG)
2
Stud Hole Size (In.)
1 to 2
Overall Length (In.)
2.58
Stud Hole Size (mm)
12.7
Tongue Thickness (In.)
0.08
Wire Strip Length (mm)
31.8
Tongue Width (In.)
0.75
Tongue Width (mm)
19.1
Barrel Length (In.)
1.16
Overall Length (mm)
65.5
Wire Strip Length (In.)
1.25
Tongue Thickness (mm)
2
Barrel Length (mm)
29.5
For Stud Size
1 to 2 in
Tongue Width
0.75 in
Barrel Size
Long
For Wire Size
2 AWG

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Brown
Item
One-Hole Compression Lug
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
10
Features
Angled Connector, Corrosion Resistant
Connection Type
1 x Terminal
Connection Material
Tin
Burndy Die Index Number
10
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
Tongue Type
Standard
Base Material
Copper
Panduit Die Index Number
P33
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Wire Termination
For Conductor Material
Copper
Number of Holes
1

Description

Lug Compression Connector,No.2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.