Zoro Homepage

Two-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # LCD6-14A-L

  • Zoro # G0777688


product price: $6.75
/ea

Key Features

Cable Size
6 AWG
Connector Type
Standard Barrel
Width
0.48"
Material
Copper
Length
2.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD6-14A-L
Zoro #
G0777688
UPC #
7498338310
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.48"
Length
2.24"
Overall Length
2.24 in
Barrel Length (In.)
0.81
Copper Code Conductor Size (AWG)
6
Tongue Width (In.)
0.48
Overall Length (In.)
2.24
Outer Diameter (In.)
0.31
Outer Diameter (mm)
7.87
Tongue Thickness (In.)
0.08
Inside Diameter (In.)
0.22
Overall Length (mm)
56.9
Barrel Length (mm)
20.6
Inside Diameter (mm)
5.58
Wire Strip Length (mm)
22.2
Tongue Thickness (mm)
2
Wire Strip Length (In.)
45115
Stud Hole Size (mm)
6.4
Tongue Width (mm)
12.2
Stud Hole Size (In.)
44930
For Wire Size
6 AWG
Barrel Size
Standard
Tongue Width
0.48 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Blue
Item
Two-Hole Compression Lug
Die Code
7
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant
Connection Type
1 x Terminal
Connection Material
Tin
Tongue Angle
Straight
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
Lug Type
2 Stud Hole Lug
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Tongue Type
Standard
Stud Hole Spacing (mm)
16
T & B Die Index Number
7
Stud Hole Spacing (In.)
0.63
Finish/Coating
Tin-Plated
Burndy Die Index Number
7
Panduit Die Index Number
24
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.