Zoro Homepage
This item is Discontinued.
Panduit Lug, Cu, 1/0 Awg, Long, 1/4 Stud LCBX1/0-14-X

Lug, Cu, 1/0 Awg, Long, 1/4 Stud (Discontinued)

  • Mfr # LCBX1/0-14-X
  • Zoro # G0426159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCBX1/0-14-X
Zoro #
G0426159
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.85"
Length
2.61"

Details

Connector Type
Long Barrel
Material
Tin-Plated Copper
Color Code
Pink
Item
Lug Compression Connector
Connection Material
Tin
Connection Type
1 x Terminal

Description

Lug,Cu,1/0 Awg,Long,1/4 Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.