Lug, Cu, 2/0 Awg, Short, 1/2 Stud, 90 deg (Discontinued)
- Mfr # LCAS2/0-12F-X
- Zoro # G0420629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCAS2/0-12F-X
Zoro #
G0420629
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
2/0 AWG
Width
0.85"
Length
1.91"
Details
Connector Type
Short Barrel
Material
Tin-Plated Copper
Color Code
Black
Item
Lug Compression Connector
Description
Lug,Cu,2/0 Awg,Short,1/2 Stud,90 deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.