Zoro Homepage
This item is Discontinued.
Panduit Lug, Cu, 4/0 Awg, Short, 5/16 Stud LCAS4/0-56-X

Lug, Cu, 4/0 Awg, Short, 5/16 Stud (Discontinued)

  • Mfr # LCAS4/0-56-X
  • Zoro # G0424345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAS4/0-56-X
Zoro #
G0424345
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
4/0 AWG
Width
1.06"
Length
2.1"

Details

Connector Type
Short Barrel
Material
Tin-Plated Copper
Color Code
Purple
Item
Lug Compression Connector
Connection Type
1 x Terminal
Connection Material
Tin

Description

Lug,Cu,4/0 Awg,Short,5/16 Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.