
Male Disconnect, 22, 16 Awg, PK25
Mfr # EDV18-187MB-Q
Zoro # G0427531
product price: $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Insulation Color
Red
Wire Range
22 to 16 AWG
Insulation Type
Vinyl
Overall Length
3/4 in
Seam
Butted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDV18-187MB-Q
Zoro #
G0427531
UPC #
61305634230
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/4 in
Width
0.19 in
Details
Item
Male Disconnect,22,16 Awg,PK25
Insulation Color
Red
Wire Range
22 to 16 AWG
Insulation Type
Vinyl
Seam
Butted
Max. Temp.
167 Degrees F
Max. Voltage
300V
Terminal Type
Male Disconnect
Standards
cULus, E78522
Connection Material
Brass
Finish
Tin-Plated
Insulation Dia
0.15 in
Color Coding
Red
Product Class
Wire Termination
Max Operating Temperature
75 degrees celsius
Barrel Type
Butted Seam
Description
Male Disconnect,22,16 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.