This item is Discontinued.

Panduit Male Disconnect, Blue, 16-14AWG, PK25 DNH14-250FIM-Q

Male Disconnect, Blue, 16-14AWG, PK25 (Discontinued)

  • Mfr # DNH14-250FIM-Q
  • Zoro # G0287957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNH14-250FIM-Q
Zoro #
G0287957
UPC #
074983818280
Country of Origin
Mexico

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
1.5 in
Barrel Inside Dia.
0.09 in
Wire Size Range
16 AWG - 14 AWG
For Wire Size
14 AWG, 16 AWG
Tab Thickness
0.032 in
Strip Length
1/4 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Inside Diameter
0.09 in
Barrel Size
Standard
Tab Width
0.25 in
Length (In.)
1.5
Wire Strip Length (In.)
45062
Tab Size (In.)
0.250 x 0.032
Height (In.)
0.31
Width In (mm)
0.41 (10.4)
Length (mm)
38.1
Max. Insulation Diameter In. (mm)
0.158 (4.08)
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Tab Size In. (mm)
0.250 x 0.032 (6.3 x 0.8)
Tab Size (mm)
6.3 x 0.8
Length In (mm)
1.5 (38.1)
Width (In.)
0.41
Width (mm)
10.4
Maximum Metric Conductor Size (mm²)
2.5
Overall Length (In.)
1.5
Overall Width (mm)
10.4
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Size (AWG)
#14
Overall Depth (mm)
22.9
Maximum Copper Conductor Size (AWG)
#14
Wire Strip Length (mm)
7.1
Insulation Diameter (In.)
0.16
Minimum Copper Conductor Size (AWG)
#16
Minimum Wire Size (AWG)
#16
Overall Depth (In.)
0.9
Overall Length (mm)
38.1
Insulation Diameter (mm)
4.1
Overall Height (mm)
7.9
Maximum Wire Insulation Diameter (In.)
0.16
Overall Width (In.)
0.41
Overall Height (In.)
0.31
Maximum Wire Insulation Diameter (mm)
4

Details

Item
Male Disconnect
Style
Male Tab Disconnect
Insulation
Full
For Use With
CT-310
Insulation Color
Blue
Color Code
Blue
Insulation Type
Heat Shrink
Wire Range
16 to 14 AWG
Connection Type
Crimp
Seam
Butted
Max. Voltage
600 V
Max. Temp.
230 Degrees F
Connection Material
Nickel-Plated Brass
Standards
C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522
Disconnect Style
Tab
Maximum Voltage
600 V
Special Features
Disconnect can be Inserted and Removed From the Male Tab Without the Use of Tools for Lower Installed Cost, Fully Insulated Design Provides Protection From Electrical Shorts, Heat Shrink Sleeving Forms a Protective Barrier to Provide Environmentally Sealed Terminations Ideal for High Moisture Applications, Heat Shrink Sleeving Provides Additional Level of Strain Relief for the Wire
Terminal Type
Tab
Seam Style
Butted
Minimum Operating Temperature
-65 Degrees F
Barrel Style
Sleeved Barrel
Termination Style
Crimp
Insulation Material
Polyolefin
Contact Material
Brass
UL 94 Flammability Rating
HB
Terminal Types
Male Tab
Maximum Operating Temperature
230 Degrees F
Contact Finish
Nickel
Insulation Coverage
Full Coverage
Wire Range In. (mm²)
16 - 14 AWG (1.5 - 2.5)
Tool
CT-310
Flammability Rating
HB
Max. Voltage Rating
600V
Max. Ins. (mm)
4.08
Type
Fully Insulated
Max. Ins.
0.158
Base Material
Brass
Temperature Rating
230 Degrees Fahrenheit (110 Degrees Celsius)
Barrel Type
Sleeved Barrel
Panduit Color Code
Blue
Wire Range (mm²)
1.5 - 2.5
Plating Type
Nickel
Barrel Configuration
Standard
Finish/Coating
Nickel-Plated
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Packaging Type
Bag
Maximum Voltage (kV)
0.6
Maximum Operating Temperature (°C)
110
Tongue Angle
Straight
Maximum Voltage (V)
600
Sub Brand
Pan-Term®
Disconnect Type
Male Tab Disconnect
Maximum Operating Temperature (°F)
230
Product Type
Disconnect

Description

Male Disconnect, Contact Finish Nickel, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 230 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, Seam Style Butted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.