Male Disconnect, Nyln Brrl Insul, 12 - 10 AWG, DNF10-250M-D, PK 500

  • Mfr # DNF10-250M-D

  • Zoro # G2858198


product price:  $275.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Yellow
Insulation Type
Barrel Insulated
Overall Length
1.03 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF10-250M-D
Zoro #
G2858198
UPC #
7498382772
Country of Origin
Mexico

Dimensions

Overall Length
1.03 in
Height
0.03 in
Width
0.3"
Overall Thickness (mm)
0.8
Overall Width (In.)
0.25
Overall Width (mm)
6.4
Maximum Wire Insulation Diameter (In.)
0.23
Tab Size (In.)
0.250 x 0.032
Wire Strip Length (In.)
11933
Minimum Metric Conductor Size (mm²)
4
Insulation Diameter (In.)
0.22
Overall Thickness (In.)
0.03
Maximum Wire Size (AWG)
#10
Tab Size (mm)
6.3 x 0.8
Maximum Wire Insulation Diameter (mm)
5.8
Wire Strip Length (mm)
7.1
Overall Length (mm)
26.2
Maximum Copper Conductor Size (AWG)
#10
Insulation Diameter (mm)
5.6
Overall Length (In.)
1.03
Maximum Metric Conductor Size (mm²)
6
Minimum Wire Size (AWG)
#12
Minimum Copper Conductor Size (AWG)
#12

Details

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Yellow
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish/Coating
Nickel-Plated
Maximum Voltage (kV)
0.6
Base Material
Copper
Product Type
Disconnect
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
Barrel Type
Standard
Tongue Angle
Straight
Insulation Material
Nylon
Maximum Voltage (V)
600
Flammability Rating
UL94-HB
Disconnect Type
Male Tab Disconnect
Product Name
Terminal Connector
Contact Plating
Nickel
Connector Details
1 x Quick Disconnect
Product Color
Yellow
Product Material
Copper
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Male Disconnect, nylon barrel insulated, 12 - 10 AWG, .250 x .032 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.