Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male/Female Disconnect Adaptr, Bare, PK100

  • Mfr # D-250A-C

  • Zoro # G2276499


product price: $89.45
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Insulation
None
Insulation Color
Bare
Insulation Type
Non-Insulated
Connection Type
Adapter
Overall Length
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-250A-C
Zoro #
G2276499
UPC #
074983827503
Country of Origin
United States

Dimensions

Overall Length
0.82 in
Tab Size
0.032 in x 0.250 in
Width
0.6"
Strip Length
1/4 in
Tab Width
0.25 in
Tab Thickness
0.032 in
Tab Size (mm)
6.3 x 0.8
Overall Width (mm)
14.5
Tab Size (In.)
0.250 x 0.032
Wire Strip Length (In.)
11933
Overall Length (mm)
20.8
Wire Strip Length (mm)
7.1
Overall Width (In.)
0.57
Overall Length (In.)
0.82

Details

Item
Male/Female Disconnect Adapter
Insulation
None
Insulation Color
Bare
Insulation Type
Non-Insulated
Connection Type
Adapter
Connector Type
Quick Disconnect
Max. Voltage
2,000 V
Max. Temp.
302 Degrees F
Connection Material
Tin-Plated Brass
Contact Material
Brass
Termination Style
Adapter
Insulation Coverage
None
Contact Finish
Tin
Terminal Type
Socket/Tab
Minimum Operating Temperature
-60 Degrees F
Insulation Material
None
Maximum Voltage
2,000 V
Maximum Operating Temperature
266 Degrees F
Special Features
Disconnect can be Inserted and Removed From the Male Tab Without the Use of Tools for Lower Installed Cost, Multiple Connection Points Allow Additional Circuits to be Added to Existing Equipment Without Expensive Rework, Vibration Resistant
Disconnect Type
Disconnect Adapter
Finish/Coating
Tin-Plated
Product Type
Disconnect
Maximum Operating Temperature (°C)
130
Maximum Voltage (V)
2000
Base Material
Brass
Maximum Operating Temperature (°F)
266
Maximum Voltage (kV)
2
Tongue Angle
Straight
Product Color
Metallic
Environmentally Friendly
Yes
Contact Plating
Tin
Product Material
Brass
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Packaging Type
Bottle
Sub Brand
Pan-Term®
Maximum Operating Temperature (°F)
266
Maximum Operating Temperature (°C)
130

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect Adapter, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 266 Degrees F, Minimum Wire Size Not Applicable, Maximum Wire Size Not Applicable, Maximum Voltage 2,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Adapter, Standards ARRA, RoHS, Barrel Inside Diameter Not Applicable, Barrel Outside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.