Zoro Homepage

Manual Crimping Tool For #1 Awg To 250 K

  • Mfr # CT-1250

  • Zoro # G704861294


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28.57 in
Material
Steel
Type
Hand Crimping Tool
Includes
6-position integrated rotating wheel
Tool Weight
5.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-1250
Zoro #
G704861294
UPC #
61305677732
Country of Origin
United States

Dimensions

Overall Length
28.57 in
Jaw Width
1.128
Overall Width
10.02
Width
10.02 in
Height
1.6 in
Overall Height
1.6

Details

Material
Steel
Type
Hand Crimping Tool
Includes
6-position integrated rotating wheel
Tool Weight
5.6 lb

Description

Panduit CT-1250 is a simple easy to use hand crimping tool that crimps #1, 1/0, 2/0, and 4/0 AWG connectors. This tool requires no individual dies – instead, it includes a 6-position integrated rotating wheel that provides a UL and CSA approved crimp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.