Marker Cable Tie, 14.6 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLM4S-C

  • Zoro # G2770740


product price:  $90.79
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Wrap
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM4S-C
Zoro #
G2770740
UPC #
7498355329
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Depth
14.60"

Details

Item
Cable Tie
Cable Tie Style
Wrap
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius
Standards
CE Compliant
Product Line
Pan-Ty
Additional Information
Cross Section: Standard, Write-On Area: 0.44 Inch x 2.00 Inch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.