Marker Plate, 304 Stainless Steel, 1 3/4 in H x 3/4 in W, Silver, Rectangle, 100 PK
Mfr # MMP172-C
Zoro # G8720905
product price:Â $82.39
/pk 100, $0.82/ea
Sold in multiples of 5 for $411.95
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Silver
Height
1 3/4 in
Width
3/4 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMP172-C
Zoro #
G8720905
UPC #
074983369294
Country of Origin
United States
Dimensions
Height
1 3/4 in
Width
3/4 in
Character Size
3/16"
Thickness
0.01 in
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Details
Material
304 Stainless Steel
Color
Silver
Tag Shape
Rectangle
Max. Lines of Text
3
Item
Marker Plate
Max. Characters Per Line
8
For Use With
Cable Tie MLT-S
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Max. Characters per Line
8
RoHS Compliant
Yes
Compatible Manufacturer Model Number
MLT-S, MIM
Standards
RoHS
Outdoor Use
Yes
Compatible with Product Type
Cable Ties
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, MIM, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 3, Number of Holes 4, Outdoor Use Yes, Overall Height 1 3/4 in, Overall Width 1 3/4 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.