Marker Plate, 316 Stainless Steel, 3/4 in H x 3 1/2 in W, Silver, Rectangle, 100 PK
Mfr # MMP350H-C316
Zoro # G1917754
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Color
Silver
Height
3/4 in
Width
3 1/2 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMP350H-C316
Zoro #
G1917754
UPC #
074983544196
Country of Origin
United States
Dimensions
Height
3/4 in
Width
3 1/2 in
Character Size
3/16"
Thickness
0.01 in
Overall Height
3/4 in
Overall Width
3 1/2 in
Details
Material
316 Stainless Steel
Color
Silver
Tag Shape
Rectangle
Max. Lines of Text
3
For Use With
Pan-Steel(R) MLT-H
Item
Marker Plate
Max. Characters Per Line
20
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Max. Characters per Line
20
Outdoor Use
Yes
Compatible Manufacturer Model Number
MLT-H, MIM
Standards
RoHS
RoHS Compliant
Yes
Compatible with Product Type
Cable Ties
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-H, MIM, Compatible with Product Type Cable Ties, Material 316 Stainless Steel, Max. Lines of Text 3, Number of Holes 4, Outdoor Use Yes, Overall Height 3/4 in, Overall Width 3 1/2 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.