Shop PANDUIT
See all product information
Create Account
Marker Plate, 316 Stainless Steel, 3/8 in H x 1 3/4 in W, Silver, Rectangle, 100 PK
- Mfr # MMP172W38-C316
- Zoro # G2735801
product price:Â
$
85.65
/pk of 100, $0.86/ea
Key Features
Material
316 Stainless Steel
Height
3/8 in
Width
1 3/4 in
Color
Silver
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMP172W38-C316
- Zoro #
- G2735801
- UPC #
- 074983369324
- Country of Origin
- United States
- Item
- Marker Plate
- Material
- 316 Stainless Steel
- Color
- Silver
- Tag Shape
- Rectangle
- For Use With
- Pan-Steel(R) MLT-S
- Max. Characters Per Line
- 8
- Max. Lines of Text
- 1
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Shape
- Rectangle
- Max. Characters per Line
- 8
- Compatible with Product Type
- Cable Ties
- Compatible Manufacturer Model Number
- MLT-S
- RoHS Compliant
- Yes
- Outdoor Use
- Yes
- Standards
- RoHS
- Shell Material
- 316 Stainless Steel
- Wire Color
- Silver
- Traction Material
- 316 Stainless Steel
Dimensions
- Height
- 3/8 in
- Width
- 1 3/4 in
- Thickness
- 0.01 in
- Character Size
- 3/16"
- Overall Width
- 1 3/4 in
- Overall Height
- 3/8 in
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, Compatible with Product Type Cable Ties, Material 316 Stainless Steel, Max. Lines of Text 1, Number of Holes 4, Outdoor Use Yes, Overall Height 3/8 in, Overall Width 1 3/4 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.