Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker tag, one hole, 304 Stainless Stee

  • Mfr # MT172W38-M

  • Zoro # G2997096


product price: $459.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel Type 304
For Use With
MLT-S, MIM, PES400
Overall Width (In.)
0.38in
Maximum Characters per Line
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT172W38-M
Zoro #
G2997096
UPC #
061305639547
Country of Origin
United States

Dimensions

Overall Width (In.)
0.38in
Overall Thickness (In.)
0.01in
Overall Length (In.)
1.72in

Details

Item
Marker Plate with Tag
Color
Silver
Material
Stainless Steel Type 304
For Use With
MLT-S, MIM, PES400
Maximum Characters per Line
10
Label Application
Valve Identification
Maximum Lines of Text
1

Description

Marker tag, one hole, 304 Stainless Steel, rectangle, 1.72" x 0.38", 1,000 piece carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.