Zoro Homepage

Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # BF2M-C

  • Zoro # G2754984


product price: $48.79
/pk 100, $0.49/ea

Key Features

Nominal Length
8-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF2M-C
Zoro #
G2754984
UPC #
7498373954
Country of Origin
Costa Rica

Dimensions

Nominal Length
8-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.046 in
Depth
8.30"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Standards
UL 62275 Compliant, CE Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Locking Style: Locking, Marker Type: Flag
Product Line
Dome-Top Barb Ty

Description

Marker Tie, Flag, 8.3L (211mm), Miniature, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.