
Masonry Push Mount, Standard, .19" (4.8m
Mfr # MPMS19-M0
Zoro # G2765886
product price: $450.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon 6.6
Resists
UV, Weather
Application
Used to Secure Wire, Cable or Tubing to Masonry Surfaces
Mounting Method
Fir Tree Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPMS19-M0
Zoro #
G2765886
UPC #
7498358838
Country of Origin
United States
Dimensions
Width
0.36 in
Length
1.19 in
Height
0.25"
Overall Length
0.97 in
Details
Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Resists
UV, Weather
Application
Used to Secure Wire, Cable or Tubing to Masonry Surfaces
Mounting Method
Fir Tree Mount
Temp. Range
-60 to 85°C
Indoor/Outdoor
Indoor/Outdoor
Product Material
Nylon 6.6
Product Color
Black
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Name
Cable Tie Mount
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection
Description
Masonry Push Mount, Standard, .19" (4.8mm) Hole, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.