Zoro Homepage

Masonry Push Mount, Standard, BL, .19" (4.8m, SGMPMS19-C0, PK 100

  • Mfr # SGMPMS19-C0

  • Zoro # G2763847


product price: $71.99
/pk 100, $0.72/ea

Key Features

Color
Black
Material
Nylon 6.6
Width
0.36 in
Indoor/Outdoor
Indoor/Outdoor
Application
MRO and Construction Projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGMPMS19-C0
Zoro #
G2763847
UPC #
7498371402
Country of Origin
United States

Dimensions

Width
0.36 in
Length
1.19 in
Height
1.19 in
Overall Length
0.53 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Indoor/Outdoor
Indoor/Outdoor
Application
MRO and Construction Projects
Temp. Range
-60 to 85°C
Mounting Method
Fir Tree Mount
Resists
UV, Weather
Product Class
Wire Routing, Management & Protection

Description

Masonry Push Mount, Standard, BL, .19" (4.8mm) Hole (SG series)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.