Zoro Homepage

Mechanical Connector, 10 AWG-8 AWG

  • Mfr # SBC8-C

  • Zoro # G0792491


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

UL Temperature Rating (°C)
90
Product Type
Mechanical Connectors - Split Bolt
Minimum Copper Conductor Size (AWG SOL)
10
Maximum Copper Conductor Size (AWG STR)
8
Standards Met
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC8-C
Zoro #
G0792491
UPC #
7498390402
Country of Origin
Brazil

Dimensions

Minimum Copper Conductor Size (AWG SOL)
10
Maximum Copper Conductor Size (AWG STR)
8
Overall Height (In.)
0.86
Overall Height (mm)
21.84

Details

Item
Mechanical Connector,10 AWG-8 AWG
UL Temperature Rating (°C)
90
Product Type
Mechanical Connectors - Split Bolt
Standards Met
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
Connection Type
Copper to Copper
Base Material
Copper
Maximum Voltage (V)
600
Product Class
Split Bolts

Description

Mechanical Connector,10 AWG-8 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.