Zoro Homepage

Mechanical Connector, 14-2 AWG

  • Mfr # SR-2-XY

  • Zoro # G0793663


product price: $7.99
/ea

Key Features

For Minimum Wire Size
2 AWG
For Maximum Wire Size
14 AWG
Body Material
Aluminum
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-2-XY
Zoro #
G0793663
UPC #
7498360771
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
14 AWG
Width
0.5 in
Overall Length (In.)
1.38
Overall Width (mm)
12.7
Overall Height (mm)
14.2
Overall Height (In.)
0.6
Overall Width (In.)
0.5
Overall Length (mm)
35.1
Overall Length
1.38 in
Height
0.6 in

Details

Item
Mechanical Lug
Body Material
Aluminum
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Note
SR-2-XY replaces SR-2-X
Barrel Type
Standard
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Product Type
Mechanical Connectors - Splicer/Reducer
Product Class
Splices
Standards
UL Listed and CSA Certified

Description

Mechanical Connector,14-2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.