Zoro Homepage

Mechanical Connector, Aluminum, 600 V

  • Mfr # LIAS250-56-X

  • Zoro # G413172872


product price: $13.25
/ea

Key Features

Body Material
Aluminum
Standards
cULus Listed 467
Overall Length
2.2 in
Maximum Voltage
600 V
For Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIAS250-56-X
Zoro #
G413172872
UPC #
613056878518
Country of Origin
India

Dimensions

Overall Length
2.2 in
For Stud Size
1/4 in
For Stranded Copper Wire Size - Maximum
6 AWG
For Stranded Copper Wire Size - Minimum
250 kcmil
Overall Depth
1 11/16 in
Overall Width
0.8 in

Details

Item
Mechanical Lug
Body Material
Aluminum
Standards
cULus Listed 467
Maximum Voltage
600 V
For Conductor Material
Aluminum
Contact Finish
Tin
Torque
200 in-lb
Special Features
Our Tin Plated Aluminum Lay-In Lug Offers a Wide Wire Range and UL Listed Design
Number of Holes
1
Maximum Operating Temperature
90°C
Connector Type
Lay-In Lug

Description

Aluminum Lay, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size 1/4 in, Body Material Aluminum, Maximum Voltage 600 V, Standards cULus Listed 467, Overall Depth 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.