Mechanical Lug, 250 kcmil Max, 1 Hole, Aluminum

  • Mfr # LAMA250-56-QY

  • Zoro # G0771169


product price: $7.89
/ea

Key Features

For Conductor Material
Aluminum, Copper
For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
Number of Holes
1
Tongue Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAMA250-56-QY
Zoro #
G0771169
UPC #
7498359613
Country of Origin
India

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
Tongue Width
0.63 in
Overall Length
2.01 in
Hex Size (mm)
7.9
Overall Length (mm)
50.5
Overall Length (In.)
1.99
Overall Height (In.)
1.1
Overall Width (In.)
0.99
Maximum Aluminum Conductor Size (kcmil)
250
Stud Hole Size (In.)
45062
Tongue Thickness (mm)
6.3
Overall Width (mm)
25.1
Minimum Copper Conductor Size (AWG STR)
6
Wire Strip Length (mm)
25.4
Hex Size (In.)
45062
Barrel Length (In.)
1
Barrel Length (mm)
25.4
Maximum Copper Conductor Size (kcmil)
250
Minimum Aluminum Conductor Size (AWG)
6
Tongue Thickness (In.)
0.25
Wire Strip Length (In.)
1
Overall Height (mm)
27.9
Tongue Length
0.99 in

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Holes
1
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Features
Halogen Free
Application
Stranded Aluminum or Copper Code Conductor
Product Type
Aluminum Mechanical Connectors, One Hole, Single Barrel - Lugs
Tongue Angle
Straight
Finish/Coating
Tin-Plated
Barrel Type
Single Barrel
Tongue Type
Straight Tongue
UL Temperature Rating (°C)
90
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Aluminum, Copper
Product Class
Mechanical & Compression Lugs & Splices
Standards
cULus Listed

Description

Compression Connector,6AWG-250Kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.