Zoro Homepage

Metal Housing Ergonomic Cable Tie Tool f

  • Mfr # GS4EH-E

  • Zoro # G2787114


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Application
Production, Maintenance, Construction
Width
1.27 in
Color
Light Gray/Blue
Length
7.8 in
Standards
QPL per Mil. Std. SAE AS81306 and Mil. Spec. SAE AS90387 Mil. Spec. Part Number MS90387-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS4EH-E
Zoro #
G2787114
UPC #
61305625570
Country of Origin
United States

Dimensions

Width
1.27 in
Length
7.8 in
Overall Length
7.8 in
Height
5.74 in

Details

Application
Production, Maintenance, Construction
Color
Light Gray/Blue
Item
Cable Tie Hand Tool
Standards
QPL per Mil. Std. SAE AS81306 and Mil. Spec. SAE AS90387 Mil. Spec. Part Number MS90387-4
Product Color
Light gray, Blue
Product Class
Wire Routing, Management & Protection

Description

Metal Housing Ergonomic Cable Tie Tool for LH, H, EH ties, Adjustable tension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.