Zoro Homepage

Metal Stud Grommet, 1"-11/32", PK100

  • Mfr # MSG-1.3-C

  • Zoro # G0779410


product price: $42.55
/pk 100, $0.43/ea

Key Features

Width
2.64 in
Color
Yellow
Length
0.95 in
Material
Polypropylene
Overall Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG-1.3-C
Zoro #
G0779410
UPC #
7498313630
Country of Origin
China

Dimensions

Width
2.64 in
Length
0.95 in
Overall Length
0.95 in
Height
1.75 in

Details

Color
Yellow
Item
Metal Stud Grommet,1"-11/32",PK100
Material
Polypropylene
Application
Route Conduit and Cabling Behind Sheetrock in a Metal Stud Wall
Standards
RoHS Compliant
Product Class
Wire Routing, Management & Protection

Description

Metal Stud Grommet,1 In.-11/32 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.