Zoro Homepage
This item is Discontinued.
Panduit Fork Terminal, M3 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 3000 PK PMV2-3FB-3K

Fork Terminal, M3 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 3000 PK (Discontinued)

  • Mfr # PMV2-3FB-3K
  • Zoro # G2790955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMV2-3FB-3K
Zoro #
G2790955
UPC #
7498368362
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
M3
Overall Length
0.78 in
Width
0.2"
Tongue Width
0.23 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Butted
Features
Funnel Entry
Connection Material
Copper
Finish
Tin-Plated
Insulation Dia
0.17 in
Product Type
Terminal Connector
Connector Plating
Tin
Connector Details
1 x Fork Terminal
Barrel Type
Funnel
Product Class
Wire Termination

Description

Metric Fork Terminal, vinyl insulated, 1.5 – 2.5mm2 wire range, M3 stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.