Zoro Homepage

MINI-COM 1PT LP SURFACE MOUNT BOX A SGL

  • Mfr # CBX1WH-A

  • Zoro # G110559266


product price: $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Color
White
Module Type
Mini-Com®
Length
1.89"
Number of Ports
1
Width
1.03"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX1WH-A
Zoro #
G110559266
UPC #
26121620
Country of Origin
United States

Dimensions

Length
1.89"
Width
1.03"
Height
0.92"

Details

Item
Low Profile Surface Mount Box
Color
White
Module Type
Mini-Com®
Number of Ports
1
Material
ABS
Includes
1 Adhesive Strips

Description

The Mini-Com® Surface Mount Box is plenum rated and accepts one Mini-Com Module. The box offers a variety of mounting options using adhesive tape or screws. The box can be identified with an adhesive label and is white.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.