
MINI-COM CORROSIVE RESISTANT MOPK1
Mfr # CJE6X88TGBU
Zoro # G210563552
product price: $35.45
/eaKey Features
Features
Unshielded, Corrosion Resistance
Height
0.7 in
Minimum Operating Temperature
14°F (-10°C)
Contact Material
Polycarbonate
Product Line
Pan-Net
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CJE6X88TGBU
Zoro #
G210563552
UPC #
24102001
Country of Origin
United States
Dimensions
Height
0.7 in
Width
16.3 in
Details
Features
Unshielded, Corrosion Resistance
Item
Network Adapter
Minimum Operating Temperature
14°F (-10°C)
Contact Material
Polycarbonate
Product Line
Pan-Net
Color
Blue
Minimum Storage Temperature
332.6°F (167°C)
Maximum Operating Temperature
167°F (75°C)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.