Mini marker plate, four holes, 304 Stainless, MMP172W38-M, PK 1000

  • Mfr # MMP172W38-M

  • Zoro # G2995477


product price: $469.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel Type 304
For Use With
MLT-S, MIM, PES400
Maximum Lines of Text
1
Maximum Characters per Line
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMP172W38-M
Zoro #
G2995477
UPC #
61305639546
Country of Origin
United States

Dimensions

Overall Width (In.)
0.38in
Overall Length (In.)
1.72in
Overall Thickness (In.)
0.01in

Details

Item
Marker Plate with Tag
Color
Silver
Material
Stainless Steel Type 304
For Use With
MLT-S, MIM, PES400
Maximum Lines of Text
1
Maximum Characters per Line
8
Label Application
Cable & Wire Marking

Description

Mini marker plate, four holes, 304 Stainless Steel, 1.72" x .38", 1,000 piece carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.