
MiniCom1PtSglClassicFcpltw/Labl, IW, EA
Mfr # CFPL1IWY
Zoro # G7895639
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of Gangs
1-gang
Color
Off White
Height
4.5"
Product Type
Faceplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL1IWY
Zoro #
G7895639
UPC #
613056236448
Country of Origin
Unknown
Dimensions
Height
4.5"
Width
2.8"
Depth
0.7"
Details
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of Gangs
1-gang
Color
Off White
Product Type
Faceplate
Description
MiniCom1PtSglClassicFcpltw/Labl, IW, EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.