This item is Discontinued.

Panduit Cable Tie, 53-1/2 in L, 8 in Max Bundle Dia., Silver, 304 Stainless Steel, 1 lb Strength, 25 PK MLT8DSH-Q

Cable Tie, 53-1/2 in L, 8 in Max Bundle Dia., Silver, 304 Stainless Steel, 1 lb Strength, 25 PK (Discontinued)

  • Mfr # MLT8DSH-Q
  • Zoro # G2755867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT8DSH-Q
Zoro #
G2755867
UPC #
7498344604
Country of Origin
United States

Dimensions

Nominal Length
53-1/2 in
Width
5/8 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.015 in

Details

Item
Cable Tie
Color
Silver
Material
304 Stainless Steel
Tensile Strength
1 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Locking Style
Self Locking
Certifications & Standards
RoHS
Product Series
MLTD
Product Line
Pan-Steel
Additional Information
Thickness: 0.015 inch, Maximum Bundle Diameter: 8.0 inch, Minimum Bundle Diameter: 1.0 inch, Cross Section: Super-Heavy

Description

MLT Tie, 304 SS, Double Wrap, Super Heavy, 53.5 (1359mm), .015 (.38mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.