Zoro Homepage

Cable Tie, 42-1/2 in L, 12 in Max Bundle Dia., Silver, 316 Stainless Steel, 700 lb Strength, 25 PK

  • Mfr # MLT12EH15-Q316

  • Zoro # G2789695


product price: $225.99
/pk 25, $9.04/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
42-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
12 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT12EH15-Q316
Zoro #
G2789695
UPC #
7498378656
Country of Origin
United States

Dimensions

Nominal Length
42-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
12 in
Thickness
0.015 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
700 lb
Outdoor Use
Yes
Standards
UL E56854, CE, ABS, GL, BV, LR, DNV
Operating Temp. Range
-60 degrees celsius to 538 degrees Celsius
Application
Used in Corrosive Environment
Product Line
Pan-Steel

Description

MLT Tie, 316 SS, Extra Heavy, 42.2 (1072mm), .015 (.38mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.