
Cable Tie, 42-1/2 in L, 12 in Max Bundle Dia., Silver, 316 Stainless Steel, 900 lb Strength, 25 PK (Discontinued)
- Mfr # MLT12SH-Q316
- Zoro # G2791436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLT12SH-Q316
Zoro #
G2791436
UPC #
7498378658
Country of Origin
United States
Dimensions
Nominal Length
42-1/2 in
Width
5/8 in
Nominal Max. Bundle Dia.
12 in
Thickness
0.015 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
900 lb
Outdoor Use
Yes
Application
Used in Corrosive Environment
Operating Temp. Range
-60 degrees celsius to 538 degrees Celsius
Standards
UL E56854, CE, ABS, GL, BV, LR, DNV
Product Line
Pan-Steel
Description
MLT Tie, 316 SS, Super Heavy, 42.2 (1072mm), .015 (.38mm) thk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.