Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Faceplate Patch Panel, Angled (5 Pack), 5PK

  • Mfr # NKFPA24

  • Zoro # G804858828


product price: $398.99
/pk 5, $79.80/ea
Free Shipping & Returns

Key Features

Module Type
Keystone
Color
Black
Number of Ports
24
Width
19 in
Depth
4.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFPA24
Zoro #
G804858828
UPC #
7498372851
Country of Origin
Mexico

Dimensions

Width
19 in
Depth
4.43 in
Height
1.7 in
Overall Width
19
Overall Height
1.7
Overall Depth (In.)
4.43
Overall Width (mm)
482.6
Overall Height (mm)
149.9
Overall Height (In.)
1.7
Overall Width (In.)
19
Overall Depth (mm)
112.3

Details

Module Type
Keystone
Color
Black
Number of Ports
24
Material
Steel
Type
Front Access
Rack Units
1
Standards
RoHS Compliant
Number of Rack Units
1
Patch Panel Style
Angled
Identification Type
Adhesive Label
Product Type
Front Access
Connector Type
Unshielded

Description

The NetKey Faceplate Angled Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.