Zoro Homepage

Modular Faceplate With Label Patch Pa

  • Mfr # NKFPAL24

  • Zoro # G604858790


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Module Type
Keystone
Color
Black
Number of Ports
24
Width
19 in
Depth
4.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFPAL24
Zoro #
G604858790
UPC #
61305680418
Country of Origin
China

Dimensions

Width
19 in
Depth
4.42 in
Height
1.72 in
Overall Height
1.72
Overall Width
19
Overall Height (mm)
43.7
Overall Width (In.)
19
Overall Height (In.)
1.72
Overall Width (mm)
482.6
Overall Depth (In.)
4.42
Overall Depth (mm)
112.3

Details

Module Type
Keystone
Color
Black
Number of Ports
24
Material
Steel
Rack Units
1
Standards
RoHS Compliant
Identification Type
Label Pocket
Number of Rack Units
1
Shield Type
Unshielded
Patch Panel Style
Angled

Description

The NetKey Faceplate Angled Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, includes labels and covers, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.