Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODULAR FURNITURE FACEPLATE, SNAP-ON EXTENDER, BLACK ROHS

  • Mfr # MFFPEBL

  • Zoro # G0552432


product price: $8.28
/ea

Key Features

Module Type
Mini-ComĀ®
Color
Black
Material
ABS
Overall Depth (mm)
12.7
Overall Height (In.)
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFFPEBL
Zoro #
G0552432
UPC #
74983345601
Country of Origin
Unknown

Dimensions

Overall Depth (mm)
12.7
Overall Height (In.)
2.19
Overall Width (mm)
93.72
Overall Width (In.)
3.69
Overall Height (mm)
55.62
Overall Depth (In.)
0.5

Details

Module Type
Mini-ComĀ®
Color
Black
Material
ABS
Product Type
Faceplate
Mount Orientation
Horizontal
Note
Standard Opening.
Outlet Orientation
Flat
Product Line
Mini-Com
Product Name
Mini-Com Snap-On Modular Furniture Faceplate
Product Color
Black
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes, For use when depth inside modular furniture base is limited, Extends plate approximately 1/2" (12.7mm), Optional adhesive labels available
Mounting
Modular Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.