Zoro Homepage
This item is Discontinued.
Panduit Modular Patch Panel, Angled, Flush Mo NKPPA24FMWH

Modular Patch Panel, Angled, Flush Mo (Discontinued)

  • Mfr # NKPPA24FMWH
  • Zoro # G804858835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKPPA24FMWH
Zoro #
G804858835
UPC #
61305679840
Country of Origin
Mexico

Dimensions

Height
1.72 in
Depth
0.82 in
Width
19 in
Overall Height
1.72
Overall Width
19

Details

Panel Style
Angled
Number of Ports
24
Material
Steel
Color
White
Includes
Patch panel, mounting screws

Description

NetKey Modular Patch Panel, Angled, Flush Mount, 24 Port, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.