Zoro Homepage

Module, Cat5e, Utp, 8p8e, Universal, Or

  • Mfr # CJ588ORY

  • Zoro # G007479332


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Color
Orange
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Product Type
Jack Module
Overall Length (In.)
1.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ588ORY
Zoro #
G007479332
UPC #
7498303503
Country of Origin
China

Dimensions

Overall Length (In.)
1.37
Overall Height (In.)
0.72
Overall Width (In.)
0.62
Overall Depth (In.)
1.37

Details

Color
Orange
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Product Type
Jack Module
Shield Type
Unshielded (UTP)
Wiring Scheme
T568A/T568B
Performance Level
Category 5e
Maximum Storage Temperature (°C)
70
Module Type
Mini-Com®
Minimum Storage Temperature (°C)
-40
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Minimum Operating Temperature (°C)
-10
Resistance Properties
Heat-Resistant
Maximum Operating Temperature (°C)
65
Termination Style
Leadframe
Body Material
ABS

Description

Module, Cat5e, Utp, 8p8e, Universal, Or

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.