Zoro Homepage

Module, Cat5e, Utp, 8p8w, Tgstyle, Ig

  • Mfr # CJ5E88TGIG

  • Zoro # G607479350


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Color
International Gray
Connector Type
Jack Module - Standard
Overall Depth (In.)
1.5
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ5E88TGIG
Zoro #
G607479350
UPC #
7498339527
Country of Origin
Costa Rica

Dimensions

Overall Depth (In.)
1.5
Overall Length (In.)
1.5
Overall Height (In.)
0.71
Overall Width (In.)
0.62

Details

Color
International Gray
Connector Type
Jack Module - Standard
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Body Material
Polycarbonate
Module Type
Mini-Com®
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°C)
75
Product Type
Jack Module
Maximum Operating Temperature (°C)
75
Resistance Properties
Heat-Resistant
Contact Material
Plated Phosphor Bronze
Performance Level
Category 5e
Wiring Scheme
T568A/T568B
Termination Style
TG Style
Minimum Operating Temperature (°C)
-10

Description

Module, Cat5e, Utp, 8p8w, Tgstyle, Ig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.