Zoro Homepage

Module, Cat6, Utp, 8p8w, Universal, Bu, Tg

  • Mfr # CJ688TGBU

  • Zoro # G0418459


product price: $16.19
/ea

Key Features

Color
Blue
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Resistance Properties
Heat-Resistant
Overall Width (In.)
0.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGBU
Zoro #
G0418459
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
0.62
Overall Depth (In.)
1.5
Overall Length (In.)
1.5
Overall Height (In.)
0.71
Overall Width (mm)
15.7
Overall Height (mm)
18
Overall Length (mm)
38.1
Overall Depth (mm)
38.1

Details

Item
Module,Cat6,Utp,8p8w,Universal,Bu,Tg
Color
Blue
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Resistance Properties
Heat-Resistant
Maximum Storage Temperature (°C)
75
Performance Level
Category 6
Product Type
Jack Module
Standards Met
Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant
Termination Style
TG Style
Body Material
Polycarbonate
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°C)
-40
Module Type
Mini-Com®
Wiring Scheme
T568A/T568B
Maximum Operating Temperature (°C)
75
Minimum Operating Temperature (°C)
-10
Product Color
Blue
Environmentally Friendly
Yes
Certifications & Standards
</li> </ul>T568A/T568B</li><li>ANSI/TIA/EIA-568-C.2</li><li>ISO 11801</li><li>IEEE 802.3at</li></ul>
Product Name
Mini-Com Cat.6 UTP Module
Connector Details
1 x RJ-45 Network Female
Product Line
Mini-Com
Minimum Operating Temperature (°F)
14
Sub Brand
Pan-Net®
Maximum Operating Temperature (°F)
167
Maximum Storage Temperature (°F)
167
Minimum Storage Temperature (°F)
-40
Minimum Storage Temperature (°F)
-40
Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°C)
75
Maximum Storage Temperature (°C)
75
Minimum Operating Temperature (°C)
-10
Maximum Storage Temperature (°F)
167
Minimum Storage Temperature (°C)
-40
Maximum Operating Temperature (°F)
167

Description

Module,Cat6,Utp,8p8w,Universal,Bu,Tg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.