Zoro Homepage

Module, Cat6, Utp, 8p8w, Universal, Wh, Tg

  • Mfr # CJ688TGWH

  • Zoro # G607479336


product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Color
White
Connector Type
Jack Module - Standard
Termination Style
TG Style
Product Type
Jack Module
Wiring Scheme
T568A/T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGWH
Zoro #
G607479336
UPC #
7498339553
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
0.71
Overall Width (In.)
0.62
Overall Length (In.)
1.5
Overall Depth (In.)
1.5

Details

Color
White
Connector Type
Jack Module - Standard
Termination Style
TG Style
Product Type
Jack Module
Wiring Scheme
T568A/T568B
Resistance Properties
Heat-Resistant
Shield Type
Unshielded (UTP)
Maximum Operating Temperature (°C)
75
Contact Material
Plated Phosphor Bronze
Performance Level
Category 6
Module Type
Mini-Com®
Maximum Storage Temperature (°C)
75
Standards Met
Body Material
Polycarbonate
Minimum Operating Temperature (°C)
-10
Minimum Storage Temperature (°C)
-40

Description

Module, Cat6, Utp, 8p8w, Universal, Wh, Tg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.