Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Module, Cat6, Utp, 8p8w, Universal, Yl

  • Mfr # CJ688TPYL

  • Zoro # G807479327


product price: $362.99
/pk 25, $14.52/ea
Free Shipping & Returns

Key Features

Color
Yellow
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
65
Overall Height (In.)
0.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TPYL
Zoro #
G807479327
UPC #
7498399276
Country of Origin
United States

Dimensions

Overall Height (In.)
0.71
Overall Width (In.)
0.63
Overall Length (In.)
1.43
Overall Depth (In.)
1.43

Details

Color
Yellow
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
65
Product Type
Jack Module
Minimum Storage Temperature (°C)
-40
Resistance Properties
Heat-Resistant
Maximum Storage Temperature (°C)
70
Body Material
ABS
Wiring Scheme
T568A/T568B
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Module Type
Mini-Com®
Shield Type
Unshielded (UTP)
Minimum Operating Temperature (°C)
-10
Performance Level
Category 6
Termination Style
TP Style

Description

Module, Cat6, Utp, 8p8w, Universal, Yl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.