Zoro Homepage

Moduleterminationtool, GigaTx

  • Mfr # CGJT

  • Zoro # G207479477


product price: $31.39
/pk 10, $3.14/ea

Key Features

Color
Black
For Use With
Terminates Giga-TX™ TP Style Jack Modules.
Height
0.76 in
Width
4.6 in
Material
20% GLASS FILLED NYLON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGJT
Zoro #
G207479477
UPC #
7498374590
Country of Origin
United States

Dimensions

Height
0.76 in
Width
4.6 in
Overall Length
1.32 in
Overall Height (mm)
19.3
Overall Height (In.)
0.76
Overall Length (mm)
33.5
Overall Width (In.)
4.6
Overall Width (mm)
116.8
Overall Length (In.)
1.32

Details

Color
Black
For Use With
Terminates Giga-TX™ TP Style Jack Modules.
Material
20% GLASS FILLED NYLON
Accessory Type
Connector Tools & Accessories
Standards Met
RoHS directive is not applicable
Product Type
Giga-TX Module Termination Tool
Performance Level
Category 6
Product Class
Copper Systems

Description

Moduleterminationtool, GigaTx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.