Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount Assembly Bt Tie Edge-Fixed, Perpen (500 Pack), 500PK

  • Mfr # CMEB12-B2S-D300

  • Zoro # G904858872


product price: $403.99
/pk 500, $0.81/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Width - Cable Tie
0.37
Tensile Strength
222 N
Mounting Method
Edge Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEB12-B2S-D300
Zoro #
G904858872
UPC #
61305679304
Country of Origin
China

Dimensions

Width - Cable Tie
0.37
Length
8 in
Width
0.37 in
Length - Cable Tie
8 in
Overall Height
0.62
Height
0.62 in

Details

Item
Edge Clip
Color
Black
Material
Nylon 6.6
Tensile Strength
222 N
Mounting Method
Edge Clip
Application
For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks.
Resists
Heat and UV Resistant
Temp. Range
239 Degrees F to -76 Degrees F
Indoor/Outdoor
Outdoor
Standards
RoHS Compliant

Description

The CMEB12-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and offset to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.