Zoro Homepage

Mount Assembly Plt Tie Edge-Fixed, Paral (500 Pack), 500PK

  • Mfr # CMEA24-2S-D300

  • Zoro # G304858489


product price: $536.99
/pk 500, $1.07/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Width - Cable Tie
0.58
Application
For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications.
Indoor/Outdoor
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEA24-2S-D300
Zoro #
G304858489
UPC #
61305679291
Country of Origin
China

Dimensions

Width - Cable Tie
0.58
Length
7.4 in
Length - Cable Tie
7.4 in
Width
0.58 in
Height
0.67 in
Overall Height
0.67

Details

Item
Edge Clip
Color
Black
Material
Nylon 6.6
Application
For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications.
Indoor/Outdoor
Outdoor
Temp. Range
239 Degrees F to -76 Degrees F
Resists
Heat and UV Resistant
Standards
RoHS Compliant
Tensile Strength
222 N
Mounting Method
Edge Clip

Description

The CMEA24-2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables parallel and offset to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.