Zoro Homepage

Mount Assembly Plt Tie Edge-Fixed, Perpe (100 Pack), 100PK

  • Mfr # CMEB24-2S-C300

  • Zoro # G204858817


product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Width - Cable Tie
0.54
Resists
Heat and UV Resistant
Width
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEB24-2S-C300
Zoro #
G204858817
UPC #
61305679296
Country of Origin
China

Dimensions

Width - Cable Tie
0.54
Width
0.54 in
Length
7.4 in
Length - Cable Tie
7.4 in
Overall Height
0.67
Height
0.67 in

Details

Item
Edge Clip
Color
Black
Material
Nylon 6.6
Resists
Heat and UV Resistant
Standards
RoHS Compliant
Mounting Method
Edge Clip
Indoor/Outdoor
Outdoor
Tensile Strength
222 N
Application
For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications.
Temp. Range
239 Degrees F to -76 Degrees F

Description

The CMEB24-2S-C300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables perpendicular and offset to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.