
Mount With Push Mount Anchor
Mfr # TMEHP10-C0
Zoro # G2776359
product price: $62.15
/pk 100, $0.62/eaKey Features
Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Indoor/Outdoor
Indoor/Outdoor
Resists
UV, Weather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMEHP10-C0
Zoro #
G2776359
UPC #
7498345318
Country of Origin
Germany
Dimensions
Length
1-3/4 in
Width
1.57 in
Overall Length
44.6 in
Details
Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Indoor/Outdoor
Indoor/Outdoor
Resists
UV, Weather
Temp. Range
-60 to 85°C
Mounting Method
Push Barb
Product Class
Wire Routing, Management & Protection
Description
Mount With Push Mount Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.