Zoro Homepage

Mounting Base, 1.2"x1.2", No. 8 Screw, PK25

  • Mfr # QB-BASE120-Q

  • Zoro # G0790881


product price: $127.99
/pk 25, $5.12/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
QB-MOUNT-L
Material
Nylon
Overall Length
1.17 in
Width
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-BASE120-Q
Zoro #
G0790881
UPC #
7498308304
Country of Origin
United States

Dimensions

Overall Length
1.17 in
Width
1.17 in
Height
1.66 in
Overall Width (In.)
1.17
Screw Size
#8
Overall Height (mm)
42.2
Overall Height (In.)
1.66
Overall Length (mm)
29.7
Overall Width (mm)
29.7
Overall Length (In.)
1.17

Details

Item
Mounting Base,1.2"x1.2",No. 8 Screw,PK25
Color
Black
For Use With
QB-MOUNT-L
Material
Nylon
Application
(1)Provides the Ability to Rotate to Allow Breakouts and Cable Pathways to Accommodatevarious harness design requirement(2) Repositionable, allowing user to build different harness configurations as needed
Product Type
Harness Board Accessories
Static Load Capacity (kg)
2.2
Static Load Capacity (lb)
5
Product Class
Wire Routing, Management & Protection

Description

Mounting Base,1.2 In.x1.2 In.,No. 8 Screw,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.